Shop LYLE

No Trucks Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1447-HI_12x18

  • Mfr # T1-1447-HI_12x18
  • Zoro # G5208347

product price: 
$
20.99
/ea

Key Features

Header
warning
Legend
Warning Tractor Trailers Back In Only
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1447-HI_12x18
Zoro #
G5208347
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Traffic Sign
Header
warning
Legend
Warning Tractor Trailers Back In Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High-Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Header Legend Color
White
ANSI Compliant
No
Header Background Color
Red
Double-Sided
No
Sign Legend Color
Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
No
Symbol
None
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Indoor/Outdoor Usage
Outdoor
Sign Legend Text Color
Red
MUTCD Compliant Sign
No
Protective Coating
Clear Film Laminate
Mounting Hole Distance Center to Center
15 in
Sign Header
Warning
Sign Header Background Color
Red
Number of Printed Sides
1
State Specific Sign
No
Average Outdoor Durability
5 to 8 yr
Sign Properties
Rigid
Sign Header Text Color
White
Sign Legend Style
Text
Sign Mounting Hardware Included
No
Includes Cross-Braces
No
Holes on 1 in. Centers
Yes
Sign Legend
Tractor Trailers Back In Only
Material Properties
Roll Up

Description

Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews