Shop LYLE

No Trucks Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, T1-5709-EG_24x18

  • Mfr # T1-5709-EG_24x18
  • Zoro # G5164411

product price: 
$
47.79
/ea

Key Features

Header
No Header
Legend
No Trucks
Width
24 in
Height
18 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-5709-EG_24x18
Zoro #
G5164411
UPC #
-
Country of Origin
United States
Item
No Trucks Traffic Sign
Header
No Header
Legend
No Trucks
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
OSHA Compliant
No
Symbol
None
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
MUTCD Code
R5-2A
Sign Legend Text Color
Black
Sign Legend Style
Text
Holes on 1 in. Centers
Yes
State Specific Sign
No
Mounting Hole Distance Center to Center
15 in
Sign Properties
Rigid
Includes Cross-Braces
No
Sign Legend
No Trucks
Indoor/Outdoor Usage
Outdoor
MUTCD Compliant Sign
Yes
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
MUTCD Sign Description
No Trucks
Sign Mounting Hardware Included
No
Sign Header
No Header
Protective Coating
Clear Film Laminate
Material Properties
Roll Up

Description

No Trucks Traffic Sign, Height 18 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews