Shop LYLE

No U Turn Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, T1-5718-DG_24x18

  • Mfr # T1-5718-DG_24x18
  • Zoro # G5191020

product price: 
$
53.49
/ea

Key Features

Header
No Header
Legend
No U Turn
Width
24 in
Height
18 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-5718-DG_24x18
Zoro #
G5191020
UPC #
-
Country of Origin
United States
Item
No U Turn Traffic Sign
Header
No Header
Legend
No U Turn
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
ANSI Compliant
No
Legend Style
Text
OSHA Compliant
No
Symbol
None
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
MUTCD Code
R3-4P
Sign Legend Text Color
Black
Sign Header
No Header
MUTCD Compliant Sign
Yes
MUTCD Sign Description
No U Turn
Holes on 1 in. Centers
Yes
Mounting Hole Distance Center to Center
15 in
Sign Legend Style
Text
Includes Cross-Braces
No
Sign Mounting Hardware Included
No
Sign Properties
Rigid
Number of Printed Sides
1
Indoor/Outdoor Usage
Outdoor
Sign Legend
No U Turn
State Specific Sign
No
Average Outdoor Durability
8 to 10 yr
Protective Coating
Clear Film Laminate
Material Properties
Roll Up

Description

No U Turn Traffic Sign, Height 18 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews