Shop LYLE

Not a Through Street Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, T1-5738-EG_24x24

  • Mfr # T1-5738-EG_24x24
  • Zoro # G5203261

product price: 
$
59.99
/ea

Key Features

Header
No Header
Legend
Not A Thru Street
Width
24 in
Height
24 in
Sign Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-5738-EG_24x24
Zoro #
G5203261
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
Not a Through Street Traffic Sign
Header
No Header
Legend
Not A Thru Street
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
No
Symbol
None
OSHA Compliant
No
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Number of Printed Sides
1
Holes on 1 in. Centers
Yes
MUTCD Compliant Sign
No
Sign Header
No Header
Sign Mounting Hardware Included
No
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Mounting Hole Distance Center to Center
24 in
Includes Cross-Braces
No
Sign Legend
Not A Thru Street
Sign Properties
Rigid
Sign Legend Style
Text
Indoor/Outdoor Usage
Outdoor
State Specific Sign
No
Material Properties
Roll Up

Description

Not a Through Street Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.