Notice, Call 911 In An Emergency, 14 in x 10 in, Vertical Rectangle, Aluminum, U5-1084-RA_10X14

  • Mfr # U5-1084-RA_10X14

  • Zoro # G9662344


product price:  $11.59
/ea

Key Features

Legend
Call 911 In An Emergency
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U5-1084-RA_10X14
Zoro #
G9662344
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Call 911 In An Emergency
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Legend Color
Black
Legend Style
Text
Sign Background Color
White
Legend/Background Color
Black and Blue/White
Background Color
White
Header
Notice
Language
English
Header Background Color
Blue
Material
Aluminum
Subject Matter
Information
Printed Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Maximum Service Temperature
170 Degrees F
Sign Mounting Location
Wall
Abrasion Resistant
No
Mirror Print
No
Material Properties
Rigid
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
ANSI 969 Compliant
No
State Specific Sign
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Sign Legend
Call 911 In An Emergency
Sign Legend Background Color
White
Glow In The Dark
No
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Call 911 In An Emergency, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.