Notice, Clean up spills immediately, 10 in W x 7 in H, , Non-PVC Polymer, LCU5-0135-ED_10x7

  • Mfr # LCU5-0135-ED_10x7

  • Zoro # G5290262


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Legend
Clean up spills immediately
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU5-0135-ED_10x7
Zoro #
G5290262
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Clean up spills immediately
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Header Background Color
Blue
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Green Environmental Attribute
Does Not Contain PVC
Header
Notice
Printed Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Background Color
White
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Sign Legend Background Color
White
Includes Mounting Hardware
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Metal Detectable
No
Sign Legend
Clean Up Spills Immediately
Adhesive Style
Permanent
Glow In The Dark
No
Mirror Print
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Sign Header Style
Text
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Sign Header Text Color
White
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Clean Up Spills Immediately, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.