Notice, Emergency Eye Wash And Shower, 10 in x 14 in, Polyester, LCU5-0144-ND_14X10

  • Mfr # LCU5-0144-ND_14X10

  • Zoro # G9175400


product price:  $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Legend
Emergency Eye Wash And Shower
Sign Material
Polyester
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU5-0144-ND_14X10
Zoro #
G9175400
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Wash Sign
Legend
Emergency Eye Wash And Shower
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Blue
Header
Notice
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Printed Language
English
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Anti-Slip Surface
No
Sign Header Background Color
Blue
Adhesive Type
Acrylic
Sign Legend Background Color
White
Glow In The Dark
No
Abrasion Resistant
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Application Temperature
50 Degrees F
Sign Legend
Emergency Eye Wash And Shower
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Corrosion Resistant
No
Number of Printed Sides
1
Sign Header Style
Text
Protective Coating
Clear Film Laminate
State Specific Sign
No
Adhesive Style
Permanent
Sign Legend Style
Text
Sign Header
Notice
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
210 Degrees F
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Product Type
Eye Wash & Shower Notice Label

Description

Eye Wash Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Eye Wash And Shower, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.