NOTICE EMPLOYEES MUST WASH HANDS BEFORE RETURNING TO WORK, 10 in x 7 in, Aluminum, U1-1045-NA_10x7

  • Mfr # U1-1045-NA_10x7

  • Zoro # G5246661


product price:  $7.79
/ea

Key Features

Legend
NOTICE EMPLOYEES MUST WASH HANDS BEFORE RETURNING TO WORK
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U1-1045-NA_10x7
Zoro #
G5246661
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
11/200 in

Details

Item
Notice Sign
Legend
NOTICE EMPLOYEES MUST WASH HANDS BEFORE RETURNING TO WORK
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Header Legend Color
White
Sign Background Color
White
Symbol
Wash Hands
Header
Notice
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Background Color
Blue
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Legend Pictogram Description
Wash Hands
Legend Pictogram ID
PHSK-20
Sign Header Background Color
Blue
Mounting Pattern
No Mounting Holes
Sign Legend
Employees Must Wash Hands Before Returning To Work
Number of Printed Sides
1
Includes Mounting Hardware
No
Maximum Service Temperature
140 Degrees F
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Metal Detectable
No
Mirror Print
No
Sign Header Style
Text
Corrosion Resistant
Yes
Sign Legend Background Color
White
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Mounting Location
Wall
Material Properties
Rigid
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Employees Must Wash Hands Before Returning To Work, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.