Notice, Floor Load Capacity _ Lbs., 14 in W x 10 in H, , Aluminum, LCU5-0136-NA_14X10

  • Mfr # LCU5-0136-NA_14X10

  • Zoro # G9174947


product price:  $10.15
/ea

Key Features

Legend
Floor Load Capacity ___ Lbs.
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU5-0136-NA_14X10
Zoro #
G9174947
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Floor Load Notice Sign
Legend
Floor Load Capacity ___ Lbs.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Printed Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header
Notice
Header Legend Color
White
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Number of Printed Sides
1
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Floor Load Capacity ___ Lbs
Mirror Print
No
Sign Header Text Color
White
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Sign Header Style
Text
Anti-Slip Surface
No
State Specific Sign
No
Glow In The Dark
No
Material Special Properties
Metal Detectable, Write-On Surface
Metal Detectable
Yes
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Sign Header
Notice
Sign Legend Style
Text
Sign Header Background Color
Blue
Maximum Service Temperature
210 Degrees F
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Write on Surface
Yes
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Aluminum Floor Load Notice Sign

Description

Aluminum Floor Load Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Capacity ___ Lbs, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.