Notice, Food or Drink Prohibited In This Area, 7 in x 10 in, Plastic, U5-1230-NP_10X7

  • Mfr # U5-1230-NP_10X7

  • Zoro # G4721267


product price:  $5.39
/ea

Key Features

Legend
Food or Drink Prohibited In This Area
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U5-1230-NP_10X7
Zoro #
G4721267
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Legend
Food or Drink Prohibited In This Area
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Notice
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Blue
Sign Legend Text Color
Black
Write on Surface
No
Legend Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Mirror Print
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Header
Notice
State Specific Sign
No
Number of Printed Sides
1
Material Properties
Flexible
Includes Mounting Hardware
No
Sign Header Background Color
Blue
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Sign Legend
Food Or Drink Prohibited In This Area
Graffiti Resistant
Yes
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
White
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Food Or Drink Prohibited In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.