Notice, No Alcoholic Beverages Or Drugs Permitted On Company Property This Includes The Parking Lot

  • Mfr # LCU5-0303-ND_10X7

  • Zoro # G8864987


product price:  $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Notice
Legend
No Alcoholic Beverages Or Drugs Permitted On Company Property This Includes The Parking Lot
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU5-0303-ND_10X7
Zoro #
G8864987
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
No Alcoholic Beverages Or Drugs Permitted On Company Property This Includes The Parking Lot
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
White
Header Background Color
Blue
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
50 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Write on Surface
No
Maximum Service Temperature
210 Degrees F
Adhesive Style
Permanent
Sign Header
Notice
Material Properties
Flexible
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Glow In The Dark
No
Sign Legend Style
Text
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Sign Legend
No Alcoholic Beverages Or Drugs Permitted On Company Property This Includes The Parking Lot
Number of Printed Sides
1
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
State Specific Sign
No
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
White
Corrosion Resistant
No
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
White
Sign Header Background Color
Blue
Graffiti Resistant
Yes
Abrasion Resistant
No
Product Type
No Alcohol/Drugs Notice Label

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Alcoholic Beverages Or Drugs Permitted On Company Property This Includes The Parking Lot, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.