Notice, Non-Potable Water Not For Drinking Or Cooking, 14 in W x 10 in H, , LCU5-0068-ND_14X10

  • Mfr # LCU5-0068-ND_14X10

  • Zoro # G9170607


product price:  $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Legend
Non-Potable Water Not For Drinking Or Cooking
Sign Material
Polyester
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU5-0068-ND_14X10
Zoro #
G9170607
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Non-Potable Water Not For Drinking Or Cooking
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
White
Header Background Color
Blue
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Glow In The Dark
No
Sign Header Background Color
Blue
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Legend Pictogram ID
PHSK-23
Sign Legend
Non-Potable Water Not For Drinking Or Cooking
Legend Pictogram Description
Do Not Drink
Write on Surface
No
Minimum Application Temperature
50 Degrees F
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
210 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Header Style
Text
Sign Header
Notice
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Product Type
Potable Water Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Non-Potable Water Not For Drinking Or Cooking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.