Notice, Please Wipe Your Feet Upon Entering, 14 in W x 10 in H, , Polyester, LCU5-0174-ND_14X10

  • Mfr # LCU5-0174-ND_14X10

  • Zoro # G9177275


product price:  $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Legend
Please Wipe Your Feet Upon Entering
Sign Material
Polyester
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU5-0174-ND_14X10
Zoro #
G9177275
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Please Wipe Your Feet Upon Entering
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
ANSI Compliant
Yes
Sign Background Color
White
Printed Language
English
Header
Notice
Legend Style
Text
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Type
Acrylic
Metal Detectable
No
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Maximum Service Temperature
210 Degrees F
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Sign Legend Style
Text
Minimum Application Temperature
50 Degrees F
Corrosion Resistant
No
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Mirror Print
No
Number of Printed Sides
1
Sign Legend
Please Wipe Your Feet Upon Entering
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
40 ft
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Product Type
Information Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Please Wipe Your Feet Upon Entering, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.