Notice, Pool Is For Private Use Residents And Guests Only, 10 in x 14 in, Plastic, U5-1461-NP_14X10

  • Mfr # U5-1461-NP_14X10

  • Zoro # G4710706


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Legend
Pool Is For Private Use Residents And Guests Only
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U5-1461-NP_14X10
Zoro #
G4710706
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Legend
Pool Is For Private Use Residents And Guests Only
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Header Background Color
Blue
Printed Language
English
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Style
Text
Header
Notice
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Header Text Color
White
Abrasion Resistant
No
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Sign Header
Notice
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Header Style
Text
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend
Pool Is For Private Use Residents And Guests Only
Sign Header Background Color
Blue
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Number of Printed Sides
1
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pool Is For Private Use Residents And Guests Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.