Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1299-RA_14X10

  • Mfr # U5-1299-RA_14X10

  • Zoro # G9661294


product price:  $12.65
/ea

Key Features

Header
Notice
Legend
Keep This Door Closed At All Times
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U5-1299-RA_14X10
Zoro #
G9661294
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Keep This Door Closed At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Legend Color
Black
Sign Legend Color
Black
Background Color
White
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Header Background Color
Blue
Subject Matter
Door Instruction
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Double-Sided
No
Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Header Legend Color
White
Legend/Background Color
Black and Blue/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend
Keep This Door Closed At All Times
Corrosion Resistant
Yes
Includes Mounting Hardware
No
State Specific Sign
No
Sign Header Style
Text
Write on Surface
No
Sign Header
Notice
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Metal Detectable
No
Chemical Resistant
No
Mirror Print
No
Sign Legend Style
Text
Maximum Service Temperature
170 Degrees F
Abrasion Resistant
No
Anti-Slip Surface
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Door Closed At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.