Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1385-RA_14X10

  • Mfr # U5-1385-RA_14X10

  • Zoro # G9660926


product price:  $13.99
/ea

Key Features

Header
Notice
Legend
No Loitering or Open Alcoholic Containers
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U5-1385-RA_14X10
Zoro #
G9660926
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
No Loitering or Open Alcoholic Containers
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Header Background Color
Blue
Language
English
ANSI Compliant
Yes
Legend Color
Black
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Material
Aluminum
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Legend/Background Color
Black and Blue/White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Background Color
White
Graffiti Resistant
Yes
Maximum Service Temperature
170 Degrees F
Chemical Resistant
No
Sign Header Text Color
White
Includes Mounting Hardware
No
Sign Legend Style
Text
Metal Detectable
No
ANSI 969 Compliant
No
Sign Header
Notice
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Corrosion Resistant
Yes
Sign Legend
No Loitering Or Open Alcoholic Containers
State Specific Sign
No
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
Write on Surface
No
Sign Header Background Color
Blue
Sign Header Style
Text
Glow In The Dark
No
Mirror Print
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Loitering Or Open Alcoholic Containers, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.