Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1115-RA_14X10

  • Mfr # U5-1115-RA_14X10

  • Zoro # G9662222


product price:  $12.65
/ea

Key Features

Header
Notice
Legend
Cylinders Must Be Chained At All Times
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U5-1115-RA_14X10
Zoro #
G9662222
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Cylinders Must Be Chained At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Material
Aluminum
Legend/Background Color
Black and Blue/White
Subject Matter
Cylinder, Gas, and Compressed Air Hazard
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Double-Sided
No
Language
English
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Mounting Style
With Mounting Holes
Header Background Color
Blue
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Blue
Anti-Slip Surface
No
Abrasion Resistant
No
Includes Mounting Hardware
No
Metal Detectable
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI 969 Compliant
No
Sign Legend Background Color
White
Maximum Service Temperature
170 Degrees F
Sign Header Style
Text
Sign Header
Notice
Sign Header Text Color
White
Glow In The Dark
No
Sign Format
Traditional OSHA
Mirror Print
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Sign Legend Style
Text
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Legend
Cylinders Must Be Chained At All Times
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Mounting Location
Wall
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Cylinders Must Be Chained At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products