Notice Sign, 10 in H, 14 in W, Non-PVC Polymer, English, LCU5-0021-ED_14x10

  • Mfr # LCU5-0021-ED_14x10

  • Zoro # G5219072


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Notice
Legend
Report All Injuries At Once
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU5-0021-ED_14x10
Zoro #
G5219072
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Report All Injuries At Once
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Legend Color
White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
ANSI Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Number of Printed Sides
1
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Header
Notice
Sign Header Text Color
White
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Metal Detectable
No
Write on Surface
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Abrasion Resistant
No
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Sign Legend
Report All Injuries At Once
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Graffiti Resistant
Yes
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Report All Injuries At Once, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.