Notice Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU5-0020-ED_14x10

  • Mfr # LCU5-0020-ED_14x10

  • Zoro # G5185420


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Notice
Legend
Use Handrail
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU5-0020-ED_14x10
Zoro #
G5185420
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Use Handrail
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 302 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Does Not Contain PVC
Double-Sided
No
Header Background Color
Blue
Metal Detectable
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend
Use Handrails.
Chemical Resistant
No
Sign Header Text Color
White
Sign Legend Background Color
White
Legend Pictogram ID
PADM-53
Corrosion Resistant
No
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Header Background Color
Blue
Sign Header Style
Text
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Stairs With Handrail
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Header
Notice
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Use Handrails., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.