Notice Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU5-0234-ED_14x10

  • Mfr # LCU5-0234-ED_14x10

  • Zoro # G5268063


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Notice
Legend
Do Not Ride On The ElevatOr It Is For Freight Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU5-0234-ED_14x10
Zoro #
G5268063
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Do Not Ride On The ElevatOr It Is For Freight Only
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 302 Degrees F
Green Environmental Attribute
Does Not Contain PVC
Header Background Color
Blue
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Text Color
Black
Metal Detectable
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Sign Header Text Color
White
Sign Header
Notice
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Abrasion Resistant
No
Sign Format
Traditional OSHA
Chemical Resistant
No
Sign Header Style
Text
Sign Legend
Do Not Ride On The Elevator It Is For Freight Only
Mirror Print
No
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Corrosion Resistant
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Blue
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Ride On The Elevator It Is For Freight Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.