Notice Sign, 10 in H, 14 in W, Plastic, English, U5-1293-NP_14X10

  • Mfr # U5-1293-NP_14X10

  • Zoro # G4709909


product price:  $5.65
/ea

Key Features

Header
Notice
Legend
Keep This Area Clean
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U5-1293-NP_14X10
Zoro #
G4709909
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Header
Notice
Legend
Keep This Area Clean
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Text Color
Black
Mirror Print
No
Material Properties
Flexible
Glow In The Dark
No
Chemical Resistant
No
Sign Legend
Keep This Area Clean
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Sign Header Background Color
Blue
Sign Header
Notice
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Sign Legend Background Color
White
Metal Detectable
No
State Specific Sign
No
Corrosion Resistant
Yes
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Area Clean, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.