Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1488-RD_14X10

  • Mfr # U5-1488-RD_14X10

  • Zoro # G1814359


product price:  $5.89
/ea

Key Features

Header
Notice
Legend
Roof Access
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U5-1488-RD_14X10
Zoro #
G1814359
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Roof Access
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Background Color
White
Language
English
Double-Sided
No
Legend/Background Color
Black and Blue/White
Legend Style
Text
Header Legend Color
White
Material
Vinyl
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Blue
Legend Color
Black
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Sign Header
Notice
State Specific Sign
No
Sign Legend
Roof Access
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Material Properties
Flexible
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Mirror Print
No
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Sign Header Text Color
White
Graffiti Resistant
Yes
Glow In The Dark
No
Abrasion Resistant
No
Product Type
Notice Sign
Mounting Style
Adhesive-Backed
Subject Matter
Facility

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Roof Access, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products