Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1595-RD_14X10

  • Mfr # U5-1595-RD_14X10

  • Zoro # G2756358


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Notice
Legend
Use or Possession of Alcohol, Drugs or Firearms On Company Property is Grounds for Dismissal
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U5-1595-RD_14X10
Zoro #
G2756358
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Use or Possession of Alcohol, Drugs or Firearms On Company Property is Grounds for Dismissal
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
Header Background Color
Blue
Legend Color
Black
Legend/Background Color
Black and Blue/White
OSHA Compliant
Yes
Header Legend Color
White
Language
English
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header
Notice
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Write on Surface
No
Sign Header Style
Text
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Number of Printed Sides
1
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Sign Header Text Color
White
State Specific Sign
No
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
White
Chemical Resistant
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Legend
Use Or Possession Of Alcohol, Drugs Or Firearms On Company Property Is Grounds For Dismissal
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Use Or Possession Of Alcohol, Drugs Or Firearms On Company Property Is Grounds For Dismissal, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.