Shop LYLE

Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U1-1040-RA_14X10

  • Mfr # U1-1040-RA_14X10
  • Zoro # G9706706

product price: 
$
12.59
/ea

Key Features

Header
Notice
Legend
Employees Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U1-1040-RA_14X10
Zoro #
G9706706
UPC #
849362008695
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
11/200 in

Details

Item
Notice Sign
Header
Notice
Legend
Employees Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Background Color
White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend/Background Color
Black and Blue/White
Header Background Color
Blue
Legend Color
Black
Material
Aluminum
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Material Properties
Rigid
Sign Header
Notice
Corrosion Resistant
Yes
Sign Header Text Color
White
Mirror Print
No
Sign Legend
Employees Only
Write on Surface
No
Glow In The Dark
No
Metal Detectable
No
State Specific Sign
No
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Background Color
Blue
Maximum Service Temperature
170 Degrees F
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Sign Header Style
Text
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Style
Text
Graffiti Resistant
Yes
Chemical Resistant
No
Product Type
Notice Sign
Shell Material
Aluminum

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Employees Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products