Shop LYLE

Notice Employees Must Wash Hands Before Returning to Work, 14 in x 10 in, Aluminum, U1-1045-NA_14x10

  • Mfr # U1-1045-NA_14x10
  • Zoro # G5849833

product price: 
$
9.59
/ea

Key Features

Legend
Notice Employees Must Wash Hands Before Returning to Work
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U1-1045-NA_14x10
Zoro #
G5849833
UPC #
-
Country of Origin
United States
Item
Notice Sign
Legend
Notice Employees Must Wash Hands Before Returning to Work
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Header
Notice
Header Background Color
Blue
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Printed Language
English
Sign Background Color
White
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Graffiti Resistant
Yes
State Specific Sign
No
Sign Header Text Color
White
Write on Surface
No
Sign Header Background Color
Black, Red, White
Legend Pictogram ID
PHSK-20
ANSI 969 Compliant
No
Sign Header
Notice
Maximum Service Temperature
140 Degrees F
Sign Header Style
Text
Chemical Resistant
No
Material Properties
Rigid
Mirror Print
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Anti-Slip Surface
No
Legend Pictogram Description
Wash Hands
Number of Printed Sides
1
Sign Legend
Employees Must Wash Hands Before Returning To Work
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Product Type
Danger Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Employees Must Wash Hands Before Returning To Work, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.