Shop LYLE

Notice Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU5-0052-ED_14x10

  • Mfr # LCU5-0052-ED_14x10

  • Zoro # G5212109


product price: 
$
5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Header
Notice
Legend
Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0052-ED_14x10
Zoro #
G5212109
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 302 Degrees F
Green Environmental Attribute
Does Not Contain PVC
Header Legend Color
White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Blue
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Sign Legend
Authorized Personnel Only
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Chemical Resistant
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Corrosion Resistant
No
Glow In The Dark
No
Mirror Print
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Adhesive Style
Permanent
Legend Pictogram Description
No Entry Hand
Sign Header Text Color
White
Legend Pictogram ID
PADM-48
Number of Printed Sides
1
Graffiti Resistant
Yes
State Specific Sign
No
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header
Notice
Abrasion Resistant
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews