Notice Sign, 10"x14", English, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # U1-1043-RD_14X10

  • Zoro # G2901775


product price:  $6.39
/ea

Key Features

Header
Notice
Legend
Not An Entrance
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U1-1043-RD_14X10
Zoro #
G2901775
UPC #
849362009074
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign,10"x14",English
Header
Notice
Legend
Not An Entrance
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Blue
Legend/Background Color
Black and Blue/White
Legend Color
Black
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Material
Reflective Decal
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Double-Sided
No
OSHA Compliant
Yes
Background Color
White
Sign Legend Text Color
Black
Sign Header
Notice
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
No
Material Properties
Flexible
Sign Header Style
Text
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend Style
Text
State Specific Sign
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 2 yr
Number of Printed Sides
1
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Sign Header Text Color
White
Write on Surface
No
Sign Legend
Not An Entrance
Metal Detectable
No
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Sign Legend Background Color
White
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Not An Entrance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.