Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U1-1034-RA_10X7

  • Mfr # U1-1034-RA_10X7

  • Zoro # G9085203


product price:  $10.95
/ea

Key Features

Header
Notice
Legend
Unauthorized Persons Not Permitted Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U1-1034-RA_10X7
Zoro #
G9085203
UPC #
849362008091
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
11/200 in

Details

Item
Notice Sign
Header
Notice
Legend
Unauthorized Persons Not Permitted Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Material
Aluminum
Legend Style
Text
ANSI Compliant
Yes
Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Blue
Header Legend Color
White
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Background Color
White
Legend/Background Color
Black and Blue/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Sign Header Style
Text
Write on Surface
No
Mirror Print
No
Metal Detectable
No
Sign Legend
Unauthorized Persons Not Permitted Beyond This Point
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Average Outdoor Durability
3 to 5 yr
Sign Header
Notice
Sign Mounting Location
Wall
Sign Header Background Color
Blue
State Specific Sign
No
Abrasion Resistant
No
Graffiti Resistant
Yes
Maximum Service Temperature
170 Degrees F
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Header Text Color
White
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Unauthorized Persons Not Permitted Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.