Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1127-RA_10X7

  • Mfr # U5-1127-RA_10X7

  • Zoro # G2107397


product price:  $9.59
/ea

Key Features

Header
Notice
Legend
Do Not Climb On or Jump Off Dock
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U5-1127-RA_10X7
Zoro #
G2107397
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Header
Notice
Legend
Do Not Climb On or Jump Off Dock
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Double-Sided
No
Header Legend Color
White
Material
Aluminum
Language
English
Sign Legend Color
Black
Legend/Background Color
Black and Blue/White
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Do Not Climb On or Jump Off Dock
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Chemical Resistant
No
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Sign Header
Notice
Sign Header Style
Text
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
White
Sign Legend Style
Text
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Abrasion Resistant
No
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Product Type
Reflective Facility Information Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Climb On or Jump Off Dock, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.