Notice Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U5-1582-NP_10X7

  • Mfr # U5-1582-NP_10X7

  • Zoro # G4722910


product price:  $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Header
Notice
Legend
Truck Motors Must Be Off & Wheels Chocked During Loading & Unloading
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U5-1582-NP_10X7
Zoro #
G4722910
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Header
Notice
Legend
Truck Motors Must Be Off & Wheels Chocked During Loading & Unloading
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Sign Legend Background Color
White
Material Properties
Flexible
Sign Header Background Color
Blue
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Legend
Truck Motors Must Be Off & Wheels Chocked During Loading & Unloading
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Header Style
Text
Mirror Print
No
Anti-Slip Surface
No
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Write on Surface
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Sign Header
Notice
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Truck Motors Must Be Off & Wheels Chocked During Loading & Unloading, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products