Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U1-1039-RD_10X7

  • Mfr # U1-1039-RD_10X7

  • Zoro # G2901851


product price:  $4.19
/ea

Key Features

Header
Notice
Legend
Do Not Block Door
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U1-1039-RD_10X7
Zoro #
G2901851
UPC #
849362008596
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Do Not Block Door
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Language
English
Background Color
White
Material
Reflective Decal
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Legend/Background Color
Black and Blue/White
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Style
Text
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
15 ft
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Legend
Do Not Block Door
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Mirror Print
No
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Metal Detectable
No
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
Write on Surface
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Header Background Color
Blue
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Block Door, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.