Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1549-RD_10X7

  • Mfr # U5-1549-RD_10X7

  • Zoro # G2757119


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Notice
Legend
This Company is Not Responsible for Lost or Stolen Property
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U5-1549-RD_10X7
Zoro #
G2757119
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
This Company is Not Responsible for Lost or Stolen Property
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Language
English
Background Color
White
Legend Style
Text
Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Material
Vinyl
Legend/Background Color
Black and Blue/White
Sign Legend Color
Black
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Style
Text
Anti-Slip Surface
No
Chemical Resistant
No
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Legend Background Color
White
Average Outdoor Durability
1 to 2 yr
Sign Legend
This Company Is Not Responsible For Lost Or Stolen Property
Outdoor Life Expectancy
1 to 2 yr
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Protective Coating
Clear Film Laminate
Metal Detectable
No
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Sign Header Text Color
White
Mirror Print
No
Write on Surface
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Company Is Not Responsible For Lost Or Stolen Property, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.