Shop LYLE

Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U1-1002-NA_10x7

  • Mfr # U1-1002-NA_10x7
  • Zoro # G5177617

product price: 
$
7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Header
Notice
Legend
THIS AREA IS UNDER 24 HOURS VIDEO SURVEILLANCE
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U1-1002-NA_10x7
Zoro #
G5177617
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Header
Notice
Legend
THIS AREA IS UNDER 24 HOURS VIDEO SURVEILLANCE
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Header Background Color
Blue
Legend Style
Symbol and Text
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header Style
Text
Maximum Service Temperature
140 Degrees F
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Corrosion Resistant
Yes
Legend Pictogram ID
PPIC-80
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
3 to 5 yr
Includes Mounting Hardware
No
Sign Header
Notice
Graffiti Resistant
Yes
Sign Header Text Color
White
Legend Pictogram Description
Video Surveillance
Number of Printed Sides
1
State Specific Sign
No
Sign Legend
This Area Is Under 24 Hours Video Surveillance
Metal Detectable
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Blue
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Write on Surface
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Area Is Under 24 Hours Video Surveillance, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.