Notice, SpillClean Up Kit, 10 in x 14 in, Horizontal Rectangle, Aluminum, U5-1527-RA_14X10

  • Mfr # U5-1527-RA_14X10

  • Zoro # G9660174


product price:  $13.39
/ea

Key Features

Legend
Spill Clean Up Kit
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U5-1527-RA_14X10
Zoro #
G9660174
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Spill Clean Up Kit
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Subject Matter
Spill Control
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Notice
Sign Background Color
White
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
Material
Aluminum
OSHA Compliant
Yes
Legend/Background Color
Black and Blue/White
Background Color
White
Legend Color
Black
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Blue
Printed Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Header Background Color
Blue
Chemical Resistant
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Sign Legend
Spill Clean Up Kit
Sign Header Style
Text
Corrosion Resistant
Yes
Sign Legend Style
Text
Maximum Service Temperature
170 Degrees F
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Includes Mounting Hardware
No
Mirror Print
No
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Sign Header
Notice
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Mounting Location
Wall
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Spill Clean Up Kit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.