Notice, Use Of Cell Phones In This Area Is Prohibited, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # LCU5-0222-ND_10X7

  • Zoro # G8860218


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Notice
Legend
Use Of Cell Phones In This Area Is Prohibited
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU5-0222-ND_10X7
Zoro #
G8860218
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Use Of Cell Phones In This Area Is Prohibited
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Blue
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
210 Degrees F
Glow In The Dark
No
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Sign Header
Notice
Sign Header Text Color
White
Number of Printed Sides
1
Minimum Application Temperature
50 Degrees F
Sign Header Background Color
Blue
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Sign Mounting Location
Wall
Sign Header Style
Text
Material Properties
Flexible
Sign Legend
Use Of Cell Phones In This Area Is Prohibited
Corrosion Resistant
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
No
Sign Legend Style
Text
Abrasion Resistant
No
Metal Detectable
No
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Product Type
No Phones Notice Label

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Use Of Cell Phones In This Area Is Prohibited, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.