Notice, Water Shut Off, 10 in x 14 in, Horizontal Rectangle, Aluminum, U5-1619-NA_14x10

  • Mfr # U5-1619-NA_14x10

  • Zoro # G5774662


product price:  $8.79
/ea

Key Features

Legend
Notice Water Shut Off
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1619-NA_14x10
Zoro #
G5774662
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Notice Water Shut Off
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Style
Text
Header
Notice
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Write on Surface
No
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Sign Legend Style
Text
Sign Header Background Color
Blue
Sign Header
Notice
Mirror Print
No
Maximum Service Temperature
140 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Chemical Resistant
No
Graffiti Resistant
Yes
Metal Detectable
No
ANSI 969 Compliant
No
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Water Shut Off
Number of Printed Sides
1
State Specific Sign
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Water Shut Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products