Notice, Wear Splash Goggles Face Shield Rubber Gloves Apron In This Area, 5 in W x 7 in H

  • Mfr # LCU5-0279-ND_7X5

  • Zoro # G8863410


product price:  $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Header
Notice
Legend
Wear Splash Goggles Face Shield Rubber Gloves Apron In This Area
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU5-0279-ND_7X5
Zoro #
G8863410
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Engineer Polyester Chemicals Notice Sign
Header
Notice
Legend
Wear Splash Goggles Face Shield Rubber Gloves Apron In This Area
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Maximum Service Temperature
210 Degrees F
Minimum Application Temperature
50 Degrees F
Sign Header Text Color
White
Number of Printed Sides
1
Graffiti Resistant
No
Abrasion Resistant
No
State Specific Sign
Yes
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Mirror Print
No
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Sign Header
Notice
Glow In The Dark
No
Metal Detectable
No
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Adhesive Style
Permanent
Sign Mounting Location
Wall
State Specific Regulations
CA 25249 5 Et Seq
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Wear Splash Goggles Face Shield Rubber Gloves And Apron In This Area
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Product Type
Engineer Polyester Chemicals Notice Sign

Description

Engineer Polyester Chemicals Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Splash Goggles Face Shield Rubber Gloves And Apron In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products