Notice, Wear Splash Goggles Face Shield Rubber Gloves Apron In This Area, 7 in W x 10 in H, Plastic

  • Mfr # LCU5-0279-NP_10X7

  • Zoro # G8868916


product price:  $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Header
Notice
Legend
Wear Splash Goggles Face Shield Rubber Gloves Apron In This Area
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU5-0279-NP_10X7
Zoro #
G8868916
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in
Mounting Hole Dia.
0.1875 in

Details

Item
Engineer Plastic Chemicals Notice Sign
Header
Notice
Legend
Wear Splash Goggles Face Shield Rubber Gloves Apron In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Header Background Color
Blue
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Metal Detectable
No
State Specific Sign
Yes
Sign Header Text Color
White
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Sign Legend
Wear Splash Goggles Face Shield Rubber Gloves And Apron In This Area
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Header Style
Text
Abrasion Resistant
No
Maximum Service Temperature
165 Degrees F
Mounting Pattern
4 Corner
Sign Header Background Color
Blue
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
State Specific Regulations
CA 25249 5 Et Seq
Sign Header
Notice
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Engineer Plastic Chemicals Notice Sign

Description

Engineer Plastic Chemicals Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Splash Goggles Face Shield Rubber Gloves And Apron In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.