Shop LYLE

One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1014-DG_12x18

  • Mfr # T1-1014-DG_12x18
  • Zoro # G5201907

product price: 
$
37.19
/ea

Key Features

Header
No Header
Legend
One Way
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1014-DG_12x18
Zoro #
G5201907
UPC #
-
Country of Origin
United States
Item
One Way Traffic Sign
Header
No Header
Legend
One Way
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
White
MUTCD Code
R6-2R
Sign Legend Color
Black
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Header Legend Color
White
Symbol
Right Arrow
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Sign Legend
One Way
Sign Legend Style
Symbol, Text
Includes Cross-Braces
No
Indoor/Outdoor Usage
Outdoor
Number of Printed Sides
1
Sign Properties
Rigid
MUTCD Sign Description
One Way
MUTCD Compliant Sign
Yes
Average Outdoor Durability
8 to 10 yr
State Specific Sign
No
Holes on 1 in. Centers
Yes
Sign Header
No Header
Mounting Hole Distance Center to Center
15 in
Sign Mounting Hardware Included
No
Protective Coating
Clear Film Laminate
Material Properties
Roll Up

Description

One Way Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews