Shop LYLE

One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1017-EG_12x18

  • Mfr # T1-1017-EG_12x18
  • Zoro # G5252867

product price: 
$
20.79
/ea

Key Features

Header
No Header
Legend
One Way Do Not Enter
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1017-EG_12x18
Zoro #
G5252867
UPC #
-
Country of Origin
United States
Item
One Way Traffic Sign
Header
No Header
Legend
One Way Do Not Enter
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
White
ANSI Compliant
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
No
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
None
Header Legend Color
White
Legend Style
Text
Sign Legend Text Color
Black
Sign Legend Style
Text
Number of Printed Sides
1
Indoor/Outdoor Usage
Outdoor
Sign Legend
One Way Do Not Enter
Mounting Hole Distance Center to Center
15 in
Holes on 1 in. Centers
Yes
MUTCD Compliant Sign
No
State Specific Sign
No
Sign Mounting Hardware Included
No
Sign Header
No Header
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Properties
Rigid
Includes Cross-Braces
No
Material Properties
Roll Up

Description

One Way Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews