Shop LYLE

One Way Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, T1-1014-EG_18x24

  • Mfr # T1-1014-EG_18x24
  • Zoro # G5246162

product price: 
$
40.99
/ea

Key Features

Header
No Header
Legend
One Way
Width
18 in
Height
24 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1014-EG_18x24
Zoro #
G5246162
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
One Way Traffic Sign
Header
No Header
Legend
One Way
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Symbol
Right Arrow
ANSI Compliant
No
OSHA Compliant
No
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
MUTCD Code
R6-2R
Sign Legend Text Color
Black
State Specific Sign
No
Sign Legend
One Way
MUTCD Compliant Sign
Yes
Sign Properties
Rigid
Indoor/Outdoor Usage
Outdoor
Average Outdoor Durability
3 to 5 yr
MUTCD Sign Description
One Way
Sign Header
No Header
Sign Legend Style
Symbol, Text
Includes Cross-Braces
No
Sign Mounting Hardware Included
No
Holes on 1 in. Centers
Yes
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Mounting Hole Distance Center to Center
21 in
Material Properties
Roll Up

Description

One Way Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.