Shop LYLE

Fine Supplemental Parking Sign, 6" x 12, T1-2063-EG_12x6

  • Mfr # T1-2063-EG_12x6
  • Zoro # G5246013

product price: 
$
8.99
/ea

Key Features

Header
No Header
Legend
$50 Fine
Width
12"
Height
6"
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-2063-EG_12x6
Zoro #
G5246013
UPC #
-
Country of Origin
United States
Item
Parking Fine Sign
Header
No Header
Legend
$50 Fine
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
White
ANSI Compliant
No
OSHA Compliant
No
Symbol
None
Sign Legend Text Color
White
Sign Legend
$50 Fine
Indoor/Outdoor Usage
Outdoor
MUTCD Compliant Sign
No
Sign Mounting Hardware Included
No
State Specific Sign
No
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Mounting Hole Distance Center to Center
5 in
Sign Header
No Header
Includes Cross-Braces
No
Holes on 1 in. Centers
Yes
Average Outdoor Durability
3 to 5 yr.
Number of Printed Sides
1
Sign Properties
Rigid
Material Properties
Roll Up

Description

Fine & Penalty Supplemental Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.