Shop LYLE

Fine Supplemental Parking Sign, 6" x 12, T1-2058-EG_12x6

  • Mfr # T1-2058-EG_12x6
  • Zoro # G5293823

product price: 
$
8.99
/ea

Key Features

Header
No Header
Legend
$250 Fine Minimum Fe607 (79548)
Width
12"
Height
6"
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-2058-EG_12x6
Zoro #
G5293823
UPC #
-
Country of Origin
United States
Item
Parking Fine Sign
Header
No Header
Legend
$250 Fine Minimum Fe607 (79548)
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
OSHA Compliant
No
Sign Legend Color
Black
ANSI Compliant
No
Symbol
None
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr.
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Legend Style
Text
Holes on 1 in. Centers
Yes
Mounting Hole Distance Center to Center
5 in
Number of Printed Sides
1
Indoor/Outdoor Usage
Outdoor
Includes Cross-Braces
No
Sign Properties
Rigid
Sign Header
No Header
MUTCD Compliant Sign
No
Sign Legend
$250 Fine Minimum
Sign Mounting Hardware Included
No
Material Properties
Roll Up

Description

Fine & Penalty Supplemental Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.