Shop LYLE

Fine Supplemental Parking Sign, 6" x 12, T1-2064-DG_12x6

  • Mfr # T1-2064-DG_12x6
  • Zoro # G5157308

product price: 
$
13.59
/ea

Key Features

Header
No Header
Legend
$50 Fine
Width
12"
Height
6"
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-2064-DG_12x6
Zoro #
G5157308
UPC #
-
Country of Origin
United States
Item
Parking Fine Sign
Header
No Header
Legend
$50 Fine
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
ANSI Compliant
No
Sign Legend Color
Green
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
None
Legend Style
Text
Double-Sided
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Green
Holes on 1 in. Centers
Yes
Sign Legend
$50 Fine
Indoor/Outdoor Usage
Outdoor
Sign Mounting Hardware Included
No
Sign Header
No Header
Includes Cross-Braces
No
State Specific Sign
No
Number of Printed Sides
1
MUTCD Compliant Sign
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Sign Properties
Rigid
Average Outdoor Durability
8 to 10 yr.
Mounting Hole Distance Center to Center
5 in
Material Properties
Roll Up

Description

Fine & Penalty Supplemental Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews