Shop LYLE

Parking Location Traffic Sign, 18" x 24, T1-1113-EG_24x18

  • Mfr # T1-1113-EG_24x18
  • Zoro # G5208329

product price: 
$
35.89
/ea

Key Features

Header
No Header
Legend
Parking
Width
24"
Height
18"
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1113-EG_24x18
Zoro #
G5208329
UPC #
-
Country of Origin
United States

Dimensions

Width
24"
Height
18"
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
Parking Sign
Header
No Header
Legend
Parking
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
ANSI Compliant
No
Sign Legend Color
Green
Double-Sided
No
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
Right Arrow
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Sign Legend Text Color
Green
Includes Cross-Braces
No
Holes on 1 in. Centers
Yes
Average Outdoor Durability
3 to 5 yr.
Number of Printed Sides
1
Sign Legend Style
Symbol, Text
Sign Legend
Parking
Sign Properties
Rigid
MUTCD Compliant Sign
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Mounting Hardware Included
No
Sign Header
No Header
Indoor/Outdoor Usage
Outdoor
Mounting Hole Distance Center to Center
15 in
Material Properties
Roll Up

Description

Parking Location Traffic Sign, Height 18 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.