Shop LYLE

Pavement Ends Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, T1-5795-DG_24x24

  • Mfr # T1-5795-DG_24x24
  • Zoro # G5174850

product price: 
$
73.29
/ea

Key Features

Header
No Header
Legend
Pavement ends
Width
24 in
Height
24 in
Sign Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-5795-DG_24x24
Zoro #
G5174850
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
Pavement Ends Traffic Sign
Header
No Header
Legend
Pavement ends
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
ANSI Compliant
No
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
None
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
MUTCD Code
W8-3
Sign Legend Text Color
Black
Average Outdoor Durability
8 to 10 yr
Mounting Hole Distance Center to Center
24 in
Sign Legend
Pavement Ends
Sign Header
No Header
MUTCD Compliant Sign
No
Protective Coating
Clear Film Laminate
Sign Mounting Hardware Included
No
Indoor/Outdoor Usage
Outdoor
Number of Printed Sides
1
Holes on 1 in. Centers
Yes
Sign Properties
Rigid
Includes Cross-Braces
No
State Specific Sign
No
Sign Legend Style
Text
Material Properties
Roll Up

Description

Pavement Ends Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & reviews