Shop LYLE

Pavement Ends Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, T1-5795-EG_24x24

  • Mfr # T1-5795-EG_24x24
  • Zoro # G5191903

product price: 
$
54.99
/ea

Key Features

Header
No Header
Legend
Pavement ends
Width
24 in
Height
24 in
Sign Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-5795-EG_24x24
Zoro #
G5191903
UPC #
-
Country of Origin
United States
Item
Pavement Ends Traffic Sign
Header
No Header
Legend
Pavement ends
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Symbol
None
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
ANSI Compliant
No
MUTCD Code
W8-3
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Sign Mounting Hardware Included
No
Holes on 1 in. Centers
Yes
Includes Cross-Braces
No
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Number of Printed Sides
1
Sign Legend
Pavement Ends
Sign Legend Style
Text
Indoor/Outdoor Usage
Outdoor
Sign Properties
Rigid
Sign Header
No Header
MUTCD Compliant Sign
No
Mounting Hole Distance Center to Center
24 in
Material Properties
Roll Up

Description

Pavement Ends Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & reviews