Shop LYLE

Pedestrian Crossing Stop Sign, 24" Height, 18" Width, Aluminum, Rectangle, English

  • Mfr # T1-5071-HI_18x24
  • Zoro # G5187012

product price: 
$
48.19
/ea

Key Features

Header
Stop Symbol
Legend
Stop For Pedestrians In Crosswalk
Width
18"
Height
24"
Sign Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-5071-HI_18x24
Zoro #
G5187012
UPC #
-
Country of Origin
United States
Item
Pedestrian Crossing Stop Sign
Header
Stop Symbol
Legend
Stop For Pedestrians In Crosswalk
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
White
Header Legend Color
Red
Symbol
None
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Sign Legend Color
Red
ANSI Compliant
No
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Red, White
Average Outdoor Durability
5 to 8 yr.
Mounting Hole Distance Center to Center
21 in
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol, Text
Sign Header
No Header
Sign Mounting Hardware Included
No
Indoor/Outdoor Usage
Outdoor
Sign Legend
Stop For Pedestrians In Crosswalk
MUTCD Compliant Sign
No
State Specific Sign
No
Sign Properties
Rigid
Includes Cross-Braces
No
Holes on 1 in. Centers
Yes
Number of Printed Sides
1
Material Properties
Roll Up

Description

Pedestrian Crossing Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews