Shop LYLE

Pedestrian Entrance Sign For Parking Lots, 12 in H, 24 in W, Aluminum, English, T1-1924-DG_24x12

  • Mfr # T1-1924-DG_24x12
  • Zoro # G5161453

product price: 
$
40.49
/ea

Key Features

Header
No Header
Legend
Pedestrians Entrance
Width
24 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1924-DG_24x12
Zoro #
G5161453
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
12 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
Pedestrian Entrance Sign For Parking Lots
Header
No Header
Legend
Pedestrians Entrance
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
No
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Outdoor
Sign Header
No Header
Number of Printed Sides
1
MUTCD Compliant Sign
No
Holes on 1 in. Centers
Yes
Includes Cross-Braces
No
Sign Mounting Hardware Included
No
Sign Legend Style
Text
Sign Properties
Rigid
Average Outdoor Durability
8 to 10 yr
Protective Coating
Clear Film Laminate
Mounting Hole Distance Center to Center
9 in
State Specific Sign
No
Sign Legend
Pedestrians Entrance
Material Properties
Roll Up

Description

Pedestrian Entrance Sign For Parking Lots, Height 12 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.