PITCH IN & RECYCLE TURN OFF LIGHTS WHEN NOT IN USE, 10 in W x 7 in H, Plastic, LCU1-0194-NP_10x7

  • Mfr # LCU1-0194-NP_10x7

  • Zoro # G9467969


product price:  $4.35
/ea

Key Features

Legend
PITCH IN & RECYCLE TURN OFF LIGHTS WHEN NOT IN USE
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU1-0194-NP_10x7
Zoro #
G9467969
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Office and Facility Sign
Legend
PITCH IN & RECYCLE TURN OFF LIGHTS WHEN NOT IN USE
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Green
Symbol
None
Header Legend Color
White
Sign Background Color
Green, White
Header
Pitch In & Recycle
Printed Language
English
Operating Temp. Range
-29 Degrees F to 176 Degrees F
Legend Style
Text
OSHA Compliant
No
ANSI Compliant
No
Standards
OSHA 1910.145
Legend Color
Black, White
Sign Legend Text Color
Black, White
Sign Format
Other Format
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Number of Printed Sides
1
Material Properties
Flexible
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
White
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Green
Sign Legend
Turn Off Lights When Not In Use
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Pitch In & Recycle
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Metal Detectable
No
Abrasion Resistant
No
Sign Header Text Color
White
Graffiti Resistant
Yes
Sign Legend Style
Text
Product Type
Office and Facility Sign

Description

Office and Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Turn Off Lights When Not In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products